Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Hand belt sander HBS 533
Hand belt sander HBS 533 - 1
Hand belt sander HBS 533 - 2
Hand belt sander HBS 533 - 3
Hand belt sander HBS 533 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hand belt sander HBS 533

Belt sander for 533 x 75 mm sandpaper with long service life and low weight, therefore also suitable for vertical and overhead sanding.
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
Allows sanding right up to the edge


Removable additional handle



Convenient sanding belt changes


Easy-to-operate quick-action clamping lever



Belt speed adapts to the material


Adjusting wheel on On/Off switch



Long service life and low wear


Rugged toothed belt and metal wheels



Easy to operate even while wearing gloves


On/Off switch with locking button



Simple belt regulation


by adjusting the wing screw



Internal extraction possible


Dust bag provided

Notice

For effective extraction, we recommend the ISS 45-M industrial vacuum cleaner in conjunction with the vacuum adapter for electric tools.